2.00'' Nipple

Item #: 0913017

Cat #: F22LN2

UPC: 783510198800

$ 152.15 EA
Company wide:
0 in stock
Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50x2.00, Material/finish: Steel/gray

Overview

Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50x2.00, Material/finish: Steel/gray

Lay-in Hinged Cover Nipples are used for adjusting wireway length.

Also known as: 783510198800, F22LN2, HOFF22LN2

Features & Benefits

  • Lay-in Hinged Cover Nipples are used for adjusting wireway length

Specifications

Width: 2 1/2 in
Length: 2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Length: 2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel