ALED78 T III W/ 8 " POLE MNTI

Item #: 0913006

Cat #: ALED3T78

UPC: 019813029917

Company wide:
0 in stock
Documents & Guides
ALED78 TYPE III WITH 8 Inch POLE MOUNTING ARM COOL LED BRONZE

Overview

ALED78 TYPE III WITH 8 Inch POLE MOUNTING ARM COOL LED BRONZE
Also known as: 019813029917, ALED3T78, RABALED3T78

Specifications

Mounting: Pole
Color Temperature: 5100 (Bright White)
Wattage: 78
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Wattage: 78
Light Technology: LED
Color Temperature: 5100 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277