S611 Series, Softstarter, 302 Amp

Item #: 0913000

Cat #: S611E302N3S

UPC: 786685480374

Call for price
Company wide:
0 in stock
S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 302 Amp, 151 - 302 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 100 @ 208V, 100 @ 240V, 250 @ 480V, 300 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

Overview

S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 302 Amp, 151 - 302 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 100 @ 208V, 100 @ 240V, 250 @ 480V, 300 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

S611 Soft Starter Catalog#:S611E302N3S S611 Soft Starter, Frame E, 302A, 250 hp, 480V, 151-302 FLA, 108-132V operating, #22-12 AWG, 2 conductors, Vertical mounting, 2 Slots, FDC circuit breaker

Also known as: 786685480374, S611E302N3S, CUTS611E302N3S

Specifications

Volts AC Control: 120
Phase: 3
Type: Soft Starter
Amps: 302
Volts AC Control: 120
Type: Soft Starter
Phase: 3
Amps: 302