S611 Series, Softstarter, 156 Amp

Item #: 0912997

Cat #: S611C156N3S

UPC: 786685480343

$ 5107.65 EA
Company wide:
0 in stock
S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 156 Amp, 78 - 156 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 50 @ 208V, 60 @ 240V, 125 @ 480V, 150 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

Overview

S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 156 Amp, 78 - 156 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 50 @ 208V, 60 @ 240V, 125 @ 480V, 150 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

The Eaton S611 soft starter is the newest entrant to an impressive line of Eaton soft starters that meets the demands of commercial construction and OEMs. This innovative, economical soft starter combines advanced functionality, unsurpassed configuration flexibility, with an extremely comprehensive user interface—in both open and enclosed control applications.

Also known as: 786685480343, S611C156N3S, CUTS611C156N3S

Specifications

Volts AC Control: 120
Phase: 3
Type: Soft Starter, Standard
Amps: 156
Volts AC Control: 120
Type: Soft Starter, Standard
Phase: 3
Amps: 156