S611 Series, Softstarter, 77 Amp

Item #: 0912992

Cat #: S611A077N3S

UPC: 786685480312

Call for price
Company wide:
0 in stock
S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 77 Amp, 38.5 - 77 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 25 @ 208V, 25 @ 240V, 60 @ 480V, 75 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

Overview

S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 77 Amp, 38.5 - 77 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 25 @ 208V, 25 @ 240V, 60 @ 480V, 75 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

S611 Soft Starter Catalog#:S611A077N3S S611 Soft Starter, Frame A, 77A, 60 hp, 480V, Vertical mounting, 2 Slots, FDC circuit breaker, Class RK5/K5/J Fuse size

Also known as: 786685480312, S611A077N3S, CUTS611A077N3S

Specifications

Volts AC Control: 120
Amps: 77
Phase: 3
Type: Soft Starter
Volts AC Control: 120
Phase: 3
Amps: 77
Type: Soft Starter