S611 Series, Softstarter, 52 Amp

Item #: 0912990

Cat #: S611A052N3S

UPC: 786685480299

Call for price
Company wide:
0 in stock
S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 52 Amp, 26 - 52 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 15 @ 208V, 15 @ 240V, 40 @ 480V, 50 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

Overview

S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 52 Amp, 26 - 52 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 15 @ 208V, 15 @ 240V, 40 @ 480V, 50 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***

S611 Soft Starter Catalog#:S611A052N3S S611 Soft Starter, Frame A, 52A, 40 hp, 480V, 26-52 FLA, 130-600V operating, #14-2/0 AWG, 1 conductor, Vertical mounting, 2 Slots, FDC circuit breaker

Also known as: 786685480299, S611A052N3S, CUTS611A052N3S

Specifications

Volts AC Control: 120
Phase: 3
Type: Soft Starter
Amps: 52
Volts AC Control: 120
Type: Soft Starter
Phase: 3
Amps: 52