DS7 Soft Start Controller, 32 Amp

Item #: 0912986

Cat #: DS7-340SX032N0-N

UPC: 786685457635

$ 795.50 EA
Company wide:
0 in stock
DS7 Series Soft Start Controller. 32 Amp. Motor Voltage: 230V - 460V AC. Control Voltage: 24V AC/DC. Requires: Overload Protection and Panel Mounting Adapter for Overload.

Overview

DS7 Series Soft Start Controller. 32 Amp. Motor Voltage: 230V - 460V AC. Control Voltage: 24V AC/DC. Requires: Overload Protection and Panel Mounting Adapter for Overload.

DS7 soft start controller DS7 soft start controller, 16 second ramp, one start per hour, 300% current limit at 40°C, 32A, 7.5 hp at 200V, 10 hp at 230V, 20 hp at 480V, HFD3070

Also known as: 786685457635, DS7-340SX032N0-N, CUTDS7340SX032N0N

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Amps: 32
Volts AC Control: 24
Phase: 3
Type: Soft Starter
Volts AC Control: 24
Volts DC Control: 24
Amps: 32