DS7 Soft Start Controller, 7.8 Amp

Item #: 0912980

Cat #: DS7-340SX009N0-N

UPC: 786685457598

$ 364.86 EA
Company wide:
0 in stock
DS7 Series Soft Start Controller. 7.8 Amp. Motor Voltage: 230V - 460V AC. Control Voltage: 24V AC/DC. Requires: Overload Protection and Panel Mounting Adapter for Overload.

Overview

DS7 Series Soft Start Controller. 7.8 Amp. Motor Voltage: 230V - 460V AC. Control Voltage: 24V AC/DC. Requires: Overload Protection and Panel Mounting Adapter for Overload.

DS7 soft start controller DS7 soft start controller, 12 second ramp, one start per hour, 300% current limit at 40°C, 7.8A, 2 hp at 200V, 2 hp at 230V, 5 hp at 480V, HFD3020 max

Also known as: 786685457598, DS7-340SX009N0-N, CUTDS7340SX009N0N

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Volts AC Control: 24
Amps: 7.800
Phase: 3
Type: Soft Starter
Amps: 7.800
Volts DC Control: 24
Volts AC Control: 24