1/2 FM9 UNILET - X

Item #: 0912955

Cat #: APPX19

UPC: 781381094498

$ 54.37 EA
Company wide:
0 in stock
Documents & Guides
FM9 UNILETS Type X Conduit Outlet Body, Hub Size: 1/2 IN, Form: 9, Length: 4.97 IN, Width: 3.13 IN, Height: 2-3/4 IN, Material: Aluminum, Finish: Natural Aluminum, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Numbe

Overview

FM9 UNILETS Type X Conduit Outlet Body, Hub Size: 1/2 IN, Form: 9, Length: 4.97 IN, Width: 3.13 IN, Height: 2-3/4 IN, Material: Aluminum, Finish: Natural Aluminum, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Numbe

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381094498, APPX19

Specifications

Material: Aluminum
Hub Diameter: 1/2 in
Material: Aluminum
Hub Diameter: 1/2 in