14 AWG Switchboard cable 1000 feet

Item #: 0912940
Cat #: 14SISBLACKX1000
UPC:
Call for price
Company wide:
0 in stock
14 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Black, Length: 1000 ft.

Overview

14 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Black, Length: 1000 ft.
Also known as: 14SISBLACKX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)