
3 Light Polished Chrome/Glass Bath Vanity Light
Item #: 0912933
Cat #: P3163-15
UPC: 785247137947
Company wide:
0
in stock
Documents & Guides
Three Light Polished Chrome Etched Glass Traditional Bath Vanity Light, 27.5 Inch x 9 Inch x 8 Inch ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Overview
Three Light Polished Chrome Etched Glass Traditional Bath Vanity Light, 27.5 Inch x 9 Inch x 8 Inch ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Polished Chrome Three-light wall bracket with white etched glass. Glass in a clean, simple domed shape provides even, diffused illumination. Fixture can be installed facing upwards or downwards.
Also known as: 785247137947, P3163-15, PROP316315
Specifications
| Diameter: | 27 1/2 in |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Polished Chrome |
| Shape: | A19 (Arbitrary) |
| Type: | 3-Light |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Diameter: | 27 1/2 in |
| Wattage: | 100 |
| Shape: | A19 (Arbitrary) |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Color: | Polished Chrome |
| Type: | 3-Light |
| Light Technology: | Incandescent |