
Low Voltage Insulator, Imperial , 1.75", 2" Hex Width, 2.31", 5/16 UNC
Item #: 0912919
Cat #: ISO1-34-516
UPC: 782856583233
$ 5.64 EA
Company wide:
0
in stock
Documents & Guides
Low voltage electrical insulator. ISO1-34-516, Imperial Thread, 1.75" x 2.31" (44.45 mm x 58.7 mm), 2" Hex Width, 5/16 UNC Thread.
Overview
Low voltage electrical insulator. ISO1-34-516, Imperial Thread, 1.75" x 2.31" (44.45 mm x 58.7 mm), 2" Hex Width, 5/16 UNC Thread.
Great stability of electrical and mechanical parameters
Also known as: 782856583233, ISO1-34-516, EFX559671
Features & Benefits
- Great stability of electrical and mechanical parameters
- High resistance to leakage current
- UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
- Halogen free
- RoHS compliant
Specifications
| Color: | Black |
| Diameter: | 5/16 in |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |
| Diameter: | 5/16 in |