LED Flood Light Kit, Bronze

Item #: 0912895

Cat #: XTORFLD-KNC

UPC: 080083619115

$ 82.22 EA
Company wide:
32 in stock
Documents & Guides
Crosstour, Knuckle Floodlight Kit Carbon Bronze, Includes 1/2" Knuckle Plate, Small And Large Visor And Impact Shield, Crosstour Luminaire Sold Separately

Overview

Crosstour, Knuckle Floodlight Kit Carbon Bronze, Includes 1/2" Knuckle Plate, Small And Large Visor And Impact Shield, Crosstour Luminaire Sold Separately

Cooper Lighting Lumark, Crosstour Floodlight kit in bronze color has low profile, rugged construction for easy installation of carbon knuckle base with locking nut. Knuckle configuration is 2G vibration rated. Floodlight kit is capable of converting 10W, 20W and 30W crosstour wall mount luminaries into floodlighting luminaries that is suitable for ground or wall mount applications. It has small and large top visors and impact shields. Floodlight kit easily mounted to crosstour LED wall pack luminaries. It has precise aiming with 15 deg visual indicators. crosstour LED provides seamless architectural style with superior bright energy efficient LEDs. It meets UL/cUL wet location listed & ADA requirements.

Also known as: 080083619115, XTORFLD-KNC, LMKXTORFLDKNC

Specifications

Type: Knuckle Kit, Floodlight
Color: Bronze
Light Technology: LED
Type: Knuckle Kit, Floodlight
Light Technology: LED
Color: Bronze