Has Been Replaced By Leviton GFWT2-E

Item #: 0912893

Cat #: WT899-E

UPC: 078477559888

Company wide:
0 in stock
Has Been Replaced By Leviton GFWT2-E20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black. Has Been Replaced By Leviton GFWT2-E - Item #140640

Overview

Has Been Replaced By Leviton GFWT2-E20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black. Has Been Replaced By Leviton GFWT2-E - Item #140640
Also known as: 078477559888, WT899-E, LEVWT899E, WP TP 20 AMP

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Material: Polycarbonate
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Volts AC: 120
Amps: 20
Material: Polycarbonate
Color: Black
NEMA Configuration: 5-20R