20A WR/TR SLIM GCFI

Item #: 0912891

Cat #: WT899-W

UPC: 078477559871

Company wide:
0 in stock
20 Amp, 125 Volt, Tamper Resistant, Weather Resistant, SmartLock Pro Slim GFCI Receptacle, Lighted, 20 Amp/125 Volt Feed-Through, White

Overview

20 Amp, 125 Volt, Tamper Resistant, Weather Resistant, SmartLock Pro Slim GFCI Receptacle, Lighted, 20 Amp/125 Volt Feed-Through, White
Also known as: 078477559871, WT899-W, LEVWT899W

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Material: Polycarbonate, Stainless Steel, Polypropylene
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Volts AC: 120
Color: White
Material: Polycarbonate, Stainless Steel, Polypropylene
Amps: 20
NEMA Configuration: 5-20R