Has Been Replaced By Leviton GFWT2-I

Item #: 0912888

Cat #: WT899-I

UPC: 078477559987

Call for price
Company wide:
0 in stock
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Ivory. Has Been Replaced By Leviton GFWT2-I - Item #140638

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Ivory. Has Been Replaced By Leviton GFWT2-I - Item #140638
Also known as: 078477559987, WT899-I, LEVWT899I

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Material: Polycarbonate, Stainless Steel, Polypropylene
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Volts AC: 120
Color: Ivory
Material: Polycarbonate, Stainless Steel, Polypropylene
Amps: 20
NEMA Configuration: 5-20R