15A WR/TR SLIM GCFI

Item #: 0912881

Cat #: WT599-W

UPC: 078477559857

Company wide:
0 in stock
Leviton SmartLock Pro Slim GFCI Receptacle, Tamper Resistant, Weather Resistant,Lighted, 15 Amp- 125 Volt Receptacle, 20 Amp-125 Volt Feed-Through, White

Overview

Leviton SmartLock Pro Slim GFCI Receptacle, Tamper Resistant, Weather Resistant,Lighted, 15 Amp- 125 Volt Receptacle, 20 Amp-125 Volt Feed-Through, White
Also known as: 078477559857, WT599-W, LEVWT599W

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Material: Polycarbonate, Stainless Steel, Polypropylene
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Volts AC: 120
Color: White
Material: Polycarbonate, Stainless Steel, Polypropylene
Amps: 15
NEMA Configuration: 5-15R