Has Been Replaced By Leviton GFNT2-T

Item #: 0912873

Cat #: N7899-T

UPC: 078477560945

Company wide:
0 in stock
Documents & Guides
Has Been Replaced By Leviton GFNT2-T20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond. Has Been Replaced By Leviton GFNT2-T - Item #140538

Overview

Has Been Replaced By Leviton GFNT2-T20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond. Has Been Replaced By Leviton GFNT2-T - Item #140538
Also known as: 078477560945, N7899-T, LEVN7899T

Specifications

Color: Light Almond
Material: Polycarbonate
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
Volts AC: 120
NEMA Configuration: 5-20R
Material: Polycarbonate
Amps: 20