This product has been discontinued.

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Gray
Item #: 0912871
Cat #: N7899-GY
UPC: 078477560921
Company wide:
0
in stock
Discontinued
Documents & Guides
20A SLIM GFCI W/WP20 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, Feed-Through, Lighted, Nylon Wallplate, Gray
Overview
20A SLIM GFCI W/WP20 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, Feed-Through, Lighted, Nylon Wallplate, Gray
Also known as: 078477560921, N7899-GY, LEVN7899GY
Specifications
| Volts AC: | 120 |
| Color: | Gray |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| Amps: | 20 |
| Color: | Gray |
| NEMA Configuration: | 5-20R |