This product has been discontinued.

20A GFCI Commercial Grade Decora Receptacle, 5-20R, Brown
Item #: 0912867
Cat #: N7899
UPC: 078477565759
Company wide:
0
in stock
Discontinued
Documents & Guides
GFCI Receptacle, 20A, 125V, Brown, Slim20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Brown
Overview
GFCI Receptacle, 20A, 125V, Brown, Slim20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Brown
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477565759, N7899, LEVN7899
Specifications
| Color: | Brown |
| Volts AC: | 120 |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Color: | Brown |
| Amps: | 20 |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R |