15A SLIM GFCI W/WP

Item #: 0912864

Cat #: N7599-GY

UPC: 078477564516

Company wide:
0 in stock
Documents & Guides
15A SLIM GFCI W/WP15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp/125 Volt Feed-Through, Lighted, Gray

Overview

15A SLIM GFCI W/WP15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp/125 Volt Feed-Through, Lighted, Gray
Also known as: 078477564516, N7599-GY, LEVN7599GY

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Decorator
Color: Gray
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15