Has Been Replaced By Leviton GFNT1-T

Item #: 0912863

Cat #: N7599-T

UPC: 078477564561

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond. Has Been Replaced By Leviton GFNT1-T - Item #140463

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond. Has Been Replaced By Leviton GFNT1-T - Item #140463
Also known as: 078477564561, N7599-T, LEVN7599T

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15