Has Been Replaced By Leviton GFNT1-I

Item #: 0912859

Cat #: N7599-I

UPC: 078477561614

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory. Has Been Replaced By Leviton GFNT1-I

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory. Has Been Replaced By Leviton GFNT1-I
Also known as: 078477561614, N7599-I, LEVN7599I

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory