15A SLIM GFCI W/WP

Item #: 0912856

Cat #: N7599-E

UPC: 078477564554

Company wide:
0 in stock
Documents & Guides
15A SLIM GFCI W/WPLeviton 15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp- 125 Volt Feed-Through, Lighted, Black

Overview

15A SLIM GFCI W/WPLeviton 15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp- 125 Volt Feed-Through, Lighted, Black
Also known as: 078477564554, N7599-E, LEVN7599E

Specifications

Type: Receptacle, GFCI, Feed Through, Decorator
Material: Polycarbonate, Thermoplastic
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Decorator
Volts AC: 120
Amps: 15
Material: Polycarbonate, Thermoplastic
Color: Black
NEMA Configuration: 5-15R