750' Cable Kit

Item #: 0912843

Cat #: N2C190

UPC: 620713030318

$ 888.45 EA
Company wide:
6 in stock
Documents & Guides
750' Cable Kit, 240V, 9.7A, Coverage: 190 ft².

Overview

750' Cable Kit, 240V, 9.7A, Coverage: 190 ft².
Also known as: 620713030318, N2C190, NUHN2C190

Specifications

Volts AC: 240
Width: 750 ft
Volts AC: 240
Width: 750 ft

Customer Reviews

No reviews for this product
(0)