393' Cable Kit

Item #: 0912839

Cat #: N2C100

UPC: 620713030257

$ 627.29 EA
Company wide:
15 in stock
Documents & Guides
393' Cable Kit, 240V, 5.1A, Coverage: 100 ft².

Overview

393' Cable Kit, 240V, 5.1A, Coverage: 100 ft².
Also known as: 620713030257, N2C100, NUHN2C100

Specifications

Volts AC: 240
Width: 393 ft
Volts AC: 240
Width: 393 ft