334' Cable Kit

Item #: 0912837

Cat #: N2C085

UPC: 620713030233

$ 509.00 EA
Company wide:
7 in stock
Documents & Guides
334' Cable Kit, 240V, 4.3A, Coverage: 85 ft²

Overview

334' Cable Kit, 240V, 4.3A, Coverage: 85 ft²
Also known as: 620713030233, N2C085, NUHN2C085

Specifications

Volts AC: 240
Width: 334 ft
Volts AC: 240
Width: 334 ft

Customer Reviews

No reviews for this product
(0)