240' Cable Kit

Item #: 0912835

Cat #: N2C065

UPC: 620713030219

$ 439.39 EA
Company wide:
11 in stock
Documents & Guides
240' Cable Kit, 240V, 3.2A, Coverage: 65 ft².

Overview

240' Cable Kit, 240V, 3.2A, Coverage: 65 ft².
Also known as: 620713030219, N2C065, NUHN2C065

Specifications

Volts AC: 240
Width: 240 ft
Volts AC: 240
Width: 240 ft

Customer Reviews

No reviews for this product
(0)