131' Cable Kit

Item #: 0912832

Cat #: N2C035

UPC: 620713030189

$ 364.23 EA
Company wide:
6 in stock
Documents & Guides
131' Cable Kit, 240V, 1.8A, Coverage: 35 ft².

Overview

131' Cable Kit, 240V, 1.8A, Coverage: 35 ft².
Also known as: 620713030189, N2C035, NUHN2C035

Specifications

Volts AC: 240
Width: 131 ft
Volts AC: 240
Width: 131 ft