54' Cable Kit

Item #: 0912829

Cat #: N2C015

UPC: 620713030158

$ 238.98 EA
Company wide:
5 in stock
Documents & Guides
54' Cable Kit, 240V, 0.7A, Coverage: 15 ft².

Overview

54' Cable Kit, 240V, 0.7A, Coverage: 15 ft².
Also known as: 620713030158, N2C015, NUHN2C015

Specifications

Volts AC: 240
Width: 54 ft
Volts AC: 240
Width: 54 ft

Customer Reviews

No reviews for this product
(0)