Demolition Driver, 7", 5/16'' Keystone

Item #: 0912819

Cat #: 602-7DD

UPC: 092644322228

$ 19.99 EA
Company wide:
278 in stock
Demolition Screwdriver. Heat treated metal shaft runs complete length of handle to metal strike cap to transfer metal strike force. Overall Length: 12 3/8". Blade Length: 7". Weight: 0.56 lbs.

Overview

Demolition Screwdriver. Heat treated metal shaft runs complete length of handle to metal strike cap to transfer metal strike force. Overall Length: 12 3/8". Blade Length: 7". Weight: 0.56 lbs.

Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.

Also known as: 092644322228, 602-7DD, KLE6027DD, Flat Head, Standard

Specifications

Length: 7 in
Standards: California Proposition 65
Length: 7 in
Standards: California Proposition 65