Demolition Driver, 4", 1/4'' Keystone

Item #: 0912815

Cat #: 602-4DD

UPC: 092644322211

$ 16.99 EA
Company wide:
34 in stock
Demolition Screwdriver. Heat treated metal shaft runs complete length of handle to metal strike cap to transfer metal strike force. Overall Length: 9". Blade Length: 4". Weight: 0.37 lbs.

Overview

Demolition Screwdriver. Heat treated metal shaft runs complete length of handle to metal strike cap to transfer metal strike force. Overall Length: 9". Blade Length: 4". Weight: 0.37 lbs.

Klein® screwdrivers give professionals extra quality features that have made the Klein name famous for hand tools - features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. All Klein® drivers are made of the highest quality tempered steel, carefully heat treated for maximum strength. Shafts have integral flanges that provide an extra strong, torque-proof anchor in the handle. Strong, durable black tips are forged and precision ground with square edges to fit screw openings securely.

Also known as: 092644322211, 602-4DD, KLE6024DD, demo driver

Specifications

Color: Ivory
Length: 4 in
Standards: California Proposition 65
Color: Ivory
Standards: California Proposition 65
Length: 4 in