35AMP 690V AC BS88 FUSE

Item #: 0912718

Cat #: 35ET

UPC: 051712834179

$ 149.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed British standard fuse, high speed, 35 A, AC 690 V, DC 500 V, BS88, 19 x 77 mm, aR, BS

Overview

Eaton Bussmann series high speed British standard fuse, high speed, 35 A, AC 690 V, DC 500 V, BS88, 19 x 77 mm, aR, BS

Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712834179, 35ET, BUS35ET

Specifications

Volts AC: 690
Amps: 35
Size: ET
Volts DC: 500
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts AC: 690
Size: ET
Interrupt Rating DC: 200 kA
Amps: 35
Volts DC: 500
Interrupt Rating AC: 200 kA