RadioRA 2 Neutral Wire Switch, 8A, Brown

Item #: 0912647

Cat #: RRD-8ANS-BR

UPC: 027557771603

Company wide:
0 in stock
Documents & Guides
RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Brown.

Overview

RadiorA2 8 Amp Neutral Wire Switch for All Load Types, Color: Brown.

RadioRA 2 Switch, Multi-location/single-pole, neutral required, 120V/8A light or1/4 HP motor/5.8A motor in brown

Also known as: 027557771603, RRD-8ANS-BR, LUTRRD8ANSBR

Specifications

Type: Switch
Color: Brown
Volts AC: 120
Mounting: Surface
Amps: 8
Family / Style: RadioRA 2
Type: Switch
Volts AC: 120
Amps: 8
Color: Brown
Mounting: Surface
Family / Style: RadioRA 2