375' Cable Kit

Item #: 0912593
Cat #: N1C095
UPC: 620713030127
$ 524.44 EA
Company wide:
3 in stock
Documents & Guides
375' Cable Kit, 120V, 6A, Coverage: 95 ft².

Overview

375' Cable Kit, 120V, 6A, Coverage: 95 ft².
Also known as: 620713030127, N1C095, NUHN1C095

Specifications

Volts AC: 120
Width: 375 ft
Volts AC: 120
Width: 375 ft

Customer Reviews

No reviews for this product
(0)