188' Cable Kit, 120V

Item #: 0912590
Cat #: N1C050
UPC: 620713030073
$ 358.36 EA
Company wide:
4 in stock
Documents & Guides
188 Foot Cable Kit, 120 Volt, 4.9 Amps, Coverage: 50 ft².

Overview

188 Foot Cable Kit, 120 Volt, 4.9 Amps, Coverage: 50 ft².
Also known as: 620713030073, N1C050, NUHN1C050

Specifications

Volts AC: 120
Width: 182 in
Volts AC: 120
Width: 182 in

Customer Reviews

No reviews for this product
(0)