26' Cable Kit

Item #: 0912584
Cat #: N1C008
UPC: 620713030011
$ 201.05 EA
Company wide:
0 in stock
Documents & Guides
26' Cable Kit, 120V, 0.7A, Coverage: 8 ft².

Overview

26' Cable Kit, 120V, 0.7A, Coverage: 8 ft².
Also known as: 620713030011, N1C008, NUHN1C008

Specifications

Volts AC: 120
Width: 312 in
Volts AC: 120
Width: 312 in

Customer Reviews

No reviews for this product
(0)