Programmable Logic Controller

Item #: 0912553

Cat #: 1SAP250200R0001

UPC: 804325925242

$ 2058.00 EA
Company wide:
14 in stock
Documents & Guides
AO523:S500, Analog Output Mod.16AO, U/I 12bit+sign, 24VDC, 2/3-wire

Overview

AO523:S500, Analog Output Mod.16AO, U/I 12bit+sign, 24VDC, 2/3-wire

With the AC500 PLC range we provide a reliable and powerful platform to design and create scalable, cost-effective and flexible automation solutions.

Also known as: 804325925242, 1SAP250200R0001, ABB1SAP250200R0001

Specifications

Type: Logic Controller
Volts DC: 24
Type: Logic Controller
Volts DC: 24