12/5 SEOOW Copper 500'

Item #: 0912495

Cat #: 123SEOOWX500

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 12 AWG Conductors, SEOOW type, Copper Conductor, Stranded, TPE Jacket, Black, UL Listed and CSA Certified, Rated up to 105°C, 600V, 500 ft. Reel.

Overview

(3) 12 AWG Conductors, SEOOW type, Copper Conductor, Stranded, TPE Jacket, Black, UL Listed and CSA Certified, Rated up to 105°C, 600V, 500 ft. Reel.
Also known as: 123SEOOWX500

Specifications

Length: 500 ft
Conductors: 3
Jacket: TPE
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Length: 500 ft
Jacket: TPE
Material: Copper
Volts AC: 600
Conductors: 3
Gauge: 12 AWG
Color: Black