Screw Mounting Base,Ideal,0.870 IN LEN X 0.640 IN W X 0.380 IN HT Mount,NYL

Item #: 0912483

Cat #: IT2SMB-C

UPC: 783250575121

$ 0.45 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Screw Mounting Base, Standard, Mount Size: 0.870 IN Length X 0.640 IN Width X 0.380 IN Height, Material: Nylon, Color: Natural, Mounting: Screw Mount, Slot Height: 0.125 IN, Slot Width: 0.300 IN, Screw Diameter: 1/4 IN

Overview

IDEAL, Screw Mounting Base, Standard, Mount Size: 0.870 IN Length X 0.640 IN Width X 0.380 IN Height, Material: Nylon, Color: Natural, Mounting: Screw Mount, Slot Height: 0.125 IN, Slot Width: 0.300 IN, Screw Diameter: 1/4 IN
Also known as: 783250575121, IT2SMB-C, IDEIT2SMBC

Specifications

Color: Natural
Material: Nylon
Color: Natural
Material: Nylon