Grounding Bond Braid, 1/2" x 25', With Eyelets 6"

Item #: 0912482

Cat #: 25T-BBE6

UPC: 054007326717

Company wide:
0 in stock
Documents & Guides
Grounding Bond Braid, 1/2 Inch x 25 Foot, With Eyelets 6 Inch, Accessory For 3M SLiC Fiber Aerial Terminal Closure 530 Series.

Overview

Grounding Bond Braid, 1/2 Inch x 25 Foot, With Eyelets 6 Inch, Accessory For 3M SLiC Fiber Aerial Terminal Closure 530 Series.
Also known as: 054007326717, 25T-BBE6, MMM25TBBE6

Specifications

Length: 25 ft
Length: 25 ft