HOLD DOWN CLAMP 4" & 6"

Item #: 0912479
Cat #: 9A-1246
UPC: 781011281663
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 9A-1246 HOLD DOWN CLAMP 4" & 6"

Overview

BLN 9A-1246 HOLD DOWN CLAMP 4" & 6"
Also known as: 781011281663, 9A-1246, BLI9A1246

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)