18W, Spiral CFL, 1300 Lumen, 3500K, 120V

Item #: 0912386

Cat #: 4891835K

UPC: 762148115601

Company wide:
0 in stock
18 Watt, Spiral CFL, 1300 Lumen, 3500K, 120 Volt, Medium Base, 12,000 Hour Average Rated Life

Overview

18 Watt, Spiral CFL, 1300 Lumen, 3500K, 120 Volt, Medium Base, 12,000 Hour Average Rated Life
Also known as: 762148115601, 4891835K, TCP4891835K

Specifications

Wattage: 18
Lumens: 1300
Color: White
Type: Electronic
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Wattage: 18
Color: White
Color Temperature: 3500 (Neutral White)
Lumens: 1300
Type: Electronic
Light Technology: Fluorescent