This product has been discontinued.

6 to 10-Gang Carpet Insert Cover, Evolution Series
Item #: 0912343
Cat #: EFB610CTGY
UPC: 786564077503
Company wide:
0
in stock
Discontinued
Documents & Guides
Aluminum, Flush Style Cover with Carpet Insert, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Gray
Overview
Aluminum, Flush Style Cover with Carpet Insert, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Gray
Aluminum flush style cover assembly with a insert area to allow for a carpet, tile or wood insert. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished gray (GY)
Also known as: 786564077503, EFB610CTGY, WMDEFB610CTGY
Specifications
| Height: | 16 3/8 in |
| Color: | Gray |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Color: | Gray |
| Material: | Aluminum |