PLATT logo

SSAC FS126-60 FLASHER

Item #: 0912268
Cat #: FS126-60
UPC: 07945899336
$ 47.80 EA
Company wide:
0 in stock
Documents & Guides
SSAC FS126-60 FLASHER

Overview

SSAC FS126-60 FLASHER
The FS100 Series (low amp) may be used to control inductive, incandescent or resistive loads. This series offers a 1A (fullwave) or a 2A (halfwave) steady state, 10A inrush solid-state output and may be ordered with an input voltage of 24 or 120VAC. The FS100 Series offers a factory fixed flash rate of 75 FPM or may be ordered with a fixed, custom flash rate ranging from 45 to 150 FPM. Ideal for OEM applications where cost is a factor.
Also known as: 07945899336, FS126-60, LFUFS12660

Specifications

Type: Solid State, Flasher Relay
Type: Solid State, Flasher Relay

Customer Reviews

No reviews for this product
(0)