
Conduit Body, Type: X, Form 7, 1-1/2", Aluminum
Item #: 0912205
Cat #: APPX57SA
UPC: 781381606790
$ 168.39 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: X, Form 7, 1-1/2 Inch, Aluminum
Overview
Conduit Body, Type: X, Form 7, 1-1/2 Inch, Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381606790, APPX57SA
Specifications
| Type: | Type X |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Hub Diameter: | 1 1/2 in |
| Type: | Type X |
| Material: | Aluminum |
| Family / Style: | Form 7 |
| Hub Diameter: | 1 1/2 in |