50W GU10 GIMBAL RING - WHITE

Item #: 0912145

Cat #: R711WH

UPC: 661209104267

Company wide:
0 in stock
Documents & Guides
Open Back 50W PAR16/MR16 GU10

Overview

Open Back 50W PAR16/MR16 GU10
Also known as: 661209104267, R711WH, JUNR711WH

Specifications

Type: Track Heads
Diameter: 2 1/8 in
Color: White
Wattage: 50
Type: Track Heads
Color: White
Diameter: 2 1/8 in
Wattage: 50