1.5hp,1170rpm,3ph,60hz,182t,0630m,tefc,f

Item #: 0912140

Cat #: EM3667T

UPC: 781568204788

Call for price
Company wide:
0 in stock
Documents & Guides
1.5hp,1170rpm,3ph,60hz,182t,0630m,tefc,f

Overview

1.5hp,1170rpm,3ph,60hz,182t,0630m,tefc,f
Also known as: 781568204788, EM3667T, BLMEM3667T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 5.200
Phase: 3
Amps: 5.200
Horsepower: 1.500