Weatherproof Box, 1 Gang, (4) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Bronze

Item #: 0912139

Cat #: 5321-2

UPC: 050169532126

$ 13.70 EA
Company wide:
0 in stock
Documents & Guides
Single Gang Weatherproof Box 4-1/2 In Outlets

Overview

Single Gang Weatherproof Box 4-1/2 In Outlets

Single Gang Weatherproof Box 4-1/2 In Outlets

Also known as: 050169532126, 5321-2, RAC53212

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 1/2 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Gangs: 1
Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Gangs: 1
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 4