FH Class T Fuse Block Cover

Item #: 0912100

Cat #: LFT60030FBC

UPC: 079458188585

$ 19.38 EA
Company wide:
99 in stock
Documents & Guides
30A, 600V, Fuse Holder Class T Fuse Block Cover

Overview

30A, 600V, Fuse Holder Class T Fuse Block Cover

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458188585, LFT60030FBC, LFULFT60030FBC

Specifications

Class: T
Mounting: Snap On
Color: Black
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: T
Color: Black
Amps: 30
Volts AC: 600
Mounting: Snap On
Poles: 1
Material: Thermoplastic